Shop SCHMERSAL

Position switches, T4VH 336-02Z-M20, 1 Cable entry M 20 x 1.5, Design to EN 50041, Lever angle adju

  • Mfr # 151160103

  • Zoro # G021953115


product price:  $237.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic, glass-fibre-reinforced
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
151160103
Zoro #
G021953115
UPC #
-
Country of Origin
Unknown

Details

Item
Selector Switch
Material
Plastic, glass-fibre-reinforced

Description

Position switches, T4VH 336-02Z-M20, 1 Cable entry M 20 x 1.5, Design to EN 50041, Lever angle adjustable in 10° steps, Thermoplastic enclosure, Double-insulated, Good resistance to oil and petroleum spirit, Wide range of alternative actuators, Actuator heads can be repositioned by 4 x 90°

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.