Position switches, T4VH 336-11Z-M20-1058, 1 Cable entry M 20 x 1.5, Also available with large rubbe
- Mfr # 151161475
- Zoro # G521952786
product price:
$
244.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic, glass-fibre-reinforced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 151161475
- Zoro #
- G521952786
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Selector Switch
- Material
- Plastic, glass-fibre-reinforced
Description
Position switches, T4VH 336-11Z-M20-1058, 1 Cable entry M 20 x 1.5, Also available with large rubber roller, Lever angle adjustable in 10° steps, Design to EN 50041, Thermoplastic enclosure, suitable for elevators, Double-insulated, Good resistance to oil and petroleum spirit, Wide range of alternative actuators, Actuator heads can be repositioned by 4 x 90°
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.