Position switches, ZV12H 235-11Z-M20, 1 Cable entry M 20 x 1.5, Metal enclosure
- Mfr # 151164475
- Zoro # G421953326
product price:
$
324.99
/ea
Free Shipping & Returns
Key Features
Basic Material
Metal, zinc die-cast
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 151164475
- Zoro #
- G421953326
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Selector Switch
- Basic Material
- Metal, zinc die-cast
Description
Position switches, ZV12H 235-11Z-M20, Snap action with constant contact pressure up to switching point, 1 Cable entry M 20 x 1.5, Metal enclosure, Wide range of alternative actuators, Good resistance to oil and petroleum spirit, Actuator heads can be repositioned by 4 x 90°, Mounting details to EN 50047, Lever angle adjustable in 10° steps
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.