Position switches, ZV7H 236-11Z-M20, Snap action with constant contact pressure up to switching poi
- Mfr # 151156069
- Zoro # G521953431
product price:
$
241.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic, glass-fibre-reinforced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 151156069
- Zoro #
- G521953431
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Selector Switch
- Material
- Plastic, glass-fibre-reinforced
Description
Position switches, ZV7H 236-11Z-M20, Snap action with constant contact pressure up to switching point, 1 Cable entry M 20 x 1.5, Thermoplastic enclosure, Good resistance to oil and petroleum spirit, Wide range of alternative actuators, Double-insulated, Mounting details to EN 50047, Actuator heads can be repositioned by 4 x 90°, only for positioning tasks, Lever angle adjustable in 10° steps
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.