Safety switch with separate actuator, AZ/AZM201-B30-LTAG1P20-SZ, with integrated lockout tag. No su

  • Mfr # 103026322

  • Zoro # G521953448


product price:  $777.99
/ea
Free Shipping & Returns

Key Features

Material
Glass-fibre, reinforced thermoplastic, Zinc die-cast, Aluminium, plastic coating, Metal, plastic-coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103026322
Zoro #
G521953448
UPC #
-
Country of Origin
Unknown

Details

Item
Safety Switch
Material
Glass-fibre, reinforced thermoplastic, Zinc die-cast, Aluminium, plastic coating, Metal, plastic-coated

Description

Safety switch with separate actuator, AZ/AZM201-B30-LTAG1P20-SZ, with integrated lockout tag. No supplementary door handles required, for left hinged doors. Easy and intuitive operation. Does not protrude into the door opening. Actuator for hinged guards, with handle and Emergency exit handle. No risk of injury from protruding actuator.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.