Slc440-Er-0170-30-01 6" High Slc440-Er-0170-30 30Mm Resol Sender + Receiver Pair
Mfr # 101216734
Zoro # G022704846
product price:Â $2,177.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101216734
Zoro #
G022704846
UPC #
-
Country of Origin
Unknown
Description
Safety light curtains, SLC440-ER-0170-30-01, Safety type 4 in accordance with IEC 61496-1, Status and diagnostics via App with bluetooth, active integrated set-up tool, Blanking: fixed/floating, Double acknowledgement/reset, Integrated contactor control, Beam coding, Process safety with highest availability, User-friendly parameter setting, no tools required, optional degree of protection IP69 with protective enclosure (accessories)
Restrictions
This item has been restricted from sale in the following states:
CA