
Solenoid interlock, AZM201Z-ST-T-AS-P, Thermoplastic enclosure, High holding force 2000 N, Interloc
Mfr # 103025866
Zoro # G321953440
product price: $1,880.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Body Material
Glass-fibre, reinforced thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103025866
Zoro #
G321953440
UPC #
-
Country of Origin
Unknown
Details
Item
Safety Switch
Color
Black
Body Material
Glass-fibre, reinforced thermoplastic
Description
Solenoid interlock, AZM201Z-ST-T-AS-P, Thermoplastic enclosure, High holding force 2000 N, Interlock with protection against incorrect locking., Double-insulated, Long life, Integrated AS-Interface, Solenoid interlock with integrated AS-i Safety Interface, Universal repeatedly teachable or individual coding because of the RFID technology, I-variants with coding level HIGH to ISO 14119
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.