
Solenoid interlocks, A-K8P-M12-S-G-2, 5M-BK-2-X-A-4-69, 2.5 m, Pre-wired cable, 8-pole
Mfr # 103011415
Zoro # G921953468
product price:Â $189.99
/ea
Free Shipping & Returns
Key Features
Body Material
Metal, CuZn, nickel-plated, Plastic, TPU
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103011415
Zoro #
G921953468
UPC #
-
Country of Origin
Unknown
Details
Item
Connector Cables
Body Material
Metal, CuZn, nickel-plated, Plastic, TPU
Color
Black
Description
Solenoid interlocks, A-K8P-M12-S-G-2,5M-BK-2-X-A-4-69, 2.5 m, Pre-wired cable, 8-pole
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.