
Solenoid interlocks, AZ/AZM201-B30-RTAG1P20, One-hand emergency exit, even in de-energised conditio
Mfr # 103016781
Zoro # G421953371
product price: $724.99
/ea
Free Shipping & Returns
Key Features
Body Material
Glass-fibre, reinforced thermoplastic, Zinc die-cast, Aluminium, plastic coating, Metal, plastic-coated
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103016781
Zoro #
G421953371
UPC #
-
Country of Origin
Unknown
Details
Body Material
Glass-fibre, reinforced thermoplastic, Zinc die-cast, Aluminium, plastic coating, Metal, plastic-coated
Color
Black
Item
Safety Switch
Description
Solenoid interlocks, AZ/AZM201-B30-RTAG1P20, One-hand emergency exit, even in de-energised condition, Actuator for hinged guards, Easy and intuitive operation, No risk of injury from protruding actuator, No supplementary door handles required, Does not protrude into the door opening
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.