Solenoid interlocks, AZM 415-02/02ZPK 24VAC/DC, Adjustable ball latch to 400 N, 2 switches in one e
Mfr # 101186203
Zoro # G421952978
product price:Â $1,519.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101186203
Zoro #
G421952978
UPC #
-
Country of Origin
Unknown
Details
Item
Safety Switch
Description
Solenoid interlocks, AZM 415-02/02ZPK 24VAC/DC, Adjustable ball latch to 400 N, 2 switches in one enclosure, Problem-free opening of stressed doors by means of bell-crank system, Ex version available, Metal enclosure, Interlock with protection against incorrect locking., Robust design, Long life, 2 cable entries M 20 x 1.5, Cut clamp termination
Restrictions
This item has been restricted from sale in the following states:
CA