Solenoid interlocks, AZM201Z-CC-T-1P2PW, Power to unlock, Guard locking monitored, Thermoplastic en

  • Mfr # 103013912

  • Zoro # G521953172


product price:  $1,301.99
/ea
Free Shipping & Returns

Key Features

Body Material
Glass-fibre, reinforced thermoplastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103013912
Zoro #
G521953172
UPC #
-
Country of Origin
Unknown

Details

Body Material
Glass-fibre, reinforced thermoplastic
Color
Black
Item
Safety Switch

Description

Solenoid interlocks, AZM201Z-CC-T-1P2PW, Power to unlock, Guard locking monitored, Thermoplastic enclosure, Max. length of the sensor chain 200 m, Self-monitoring series-wiring, Coding in accordance to ISO 14119 by using RFID-Technology, 3 LEDs to show operating conditions, Sensor technology permits an offset between actuator and interlock of ± 5 mm vertically and ± 1,5 mm horizontally, Suitable for hinged and sliding guards, Intelligent diagnosis, Manual release, Protection class IP66, IP67, High holding force 2000 N, symmetrical construction form, assembly on 40mm profiles, OSSD safety outputs, Emergency exit / Emergency release suitable for retrofitting

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.