
Solenoid interlocks, MS-AZM400, Mounting kit consisting of two mounting plates, four M6 countersunk
Mfr # 103009179
Zoro # G521953516
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Body Material
Metal film, silver
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103009179
Zoro #
G521953516
UPC #
-
Country of Origin
Unknown
Details
Body Material
Metal film, silver
Item
Safety Switch
Color
Silver
Description
Solenoid interlocks, MS-AZM400, Mounting kit consisting of two mounting plates, four M6 countersunk screws and four M6 special nuts. Simple fitting, especially on 40 mm profiles. Mounting plates with elongated holes for optimal alignment.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.