
Schmitt & Ongaro All-Stainless Mini Compact Twin Horn - 12V
Mfr # 10002
Zoro # G303078758
product price: $83.98
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10002
Zoro #
G303078758
UPC #
768170100028
Country of Origin
Taiwan, Province of China
Description
Stainless Steel Mini Compact Twin
12 Volt
Dimensions: 3"L, 8"W, 1-3/4"H (7.5 x 20.5 x 4.5 cm)
Max Amp Draw:6 Amps
Rating: 112 db @ 1 Meter
Stainless Steel Horns
12 Volt
Dimensions: 3"L, 8"W, 1-3/4"H (7.5 x 20.5 x 4.5 cm)
Max Amp Draw:6 Amps
Rating: 112 db @ 1 Meter
Stainless Steel Horns
- All Stainless Steel Inside & Out
- 304 Stainless Steel inside & out including sealed sound unit
- No rust
- Guaranteed for 5 years.
- All meet ABYC A-23 for boats up to 12 meters
- Pre-wired
- Fits existing hole patterns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.