Schmitt & Ongaro Mini SS Single Drop-In Horn w/SS Grill - 12V Low

  • Mfr # 10050

  • Zoro # G503078695


product price: $46.94
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10050
Zoro #
G503078695
UPC #
768170100509
Country of Origin
Taiwan, Province of China

Description

Stainless Steel Mini Drop-In Single
12 Volt Lo Pitch
Dimensions: 3"L, 3-1/4"W, 1-3/4"H (7.5 x 8 x 4.5 cm)
Max Amp Draw: 3 Amps.
Grill Dimensions: 4-7/8" x 2-3/8" with 4" hole centers
Rating: 106 db @ 1 Meter Installed
Stainless Steel Horns
  • All Stainless Steel Inside & Out

  • 304 Stainless Steel inside & out including sealed sound unit

  • No rust

  • Guaranteed for 5 years

  • All meet ABYC A-23 for boats up to 12 meters

  • Pre-wired

  • Fits existing hole patterns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.