Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Actuator, 24V, Floating/Proportional, Short
- Mfr # M1500A-VB
- Zoro # G2085461
product price:Â
$
641.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Schneider Electric
Product Type
Electric Actuator
Compatible Brand
Schneider Electric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M1500A-VB
- Zoro #
- G2085461
- UPC #
- -
- Country of Origin
- Sweden
Details
- Fits Brand
- Schneider Electric
- Item
- Electric Actuator, 24V, Floating/Proportional, Short
- Product Type
- Electric Actuator
- Compatible Brand
- Schneider Electric
Description
Electric Actuator, 24V, Floating/Proportional, Short, Compatible Brand Schneider Electric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.