Ball Valve, 1/2", Link 35 lb.-in. Actuator
Mfr # VB-2313-500-9-5
Zoro # G2087351
product price:Â $180.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Schneider Electric
Application
Control of Hot Chilled Water
For Use With Mfr. Model Number
VA-2313-526-9-5
Stem Material
Brass
Actuator Type
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VB-2313-500-9-5
Zoro #
G2087351
UPC #
-
Country of Origin
United States
Details
Fits Brand
Schneider Electric
Application
Control of Hot Chilled Water
Item
Ball Valve
For Use With Mfr. Model Number
VA-2313-526-9-5
Stem Material
Brass
Actuator Type
Electric
Ball Material
Brass
Body Pattern
Two-Way
Includes Actuator
Actuator Included
Leakage Rate
0.01 %
Seat Material
Brass
Flow Characteristic
Equal Percentage
Manufacturer Series
MF4E; MX4D
Body Material
Brass
ANSI Rating
ANSI Leakage Class IV
Port Connection Type
NPT
Description
Ball Valve, Actuator Type Electric, ANSI Rating ANSI Leakage Class IV, Application Control of Hot Chilled Water, Ball Material Brass, Body Material Brass, Body Pattern Two-Way, Flow Characteristic Equal Percentage, Includes Actuator Actuator Included, Leakage Rate 0.01 Percent, Manufacturer Series MF4E; MX4D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.