This item is Discontinued.

Schneider Electric Control Volume Booster/Pressure Selector 2372-501

This item is Discontinued.

Schneider Electric

Control Volume Booster/Pressure Selector (Discontinued)

Mfr # 2372-501
Zoro # G2084883
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2372-501
Zoro #
G2084883
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2 1/2 in
Overall Length
2 1/16 in
Overall Width
1 7/8 in

Details

Fits Brand
Schneider Electric
Item
Volume Booster and Pressure Selector Relay
Product Type
Volume Booster and Pressure Selector Relay
Air Consumption
29 scim
Air Capacity
8 scfh
Maximum Safe Air Pressure
30 psi
Mounting Style
Panel, Surface
Relay Type
Selector
Operating Temperature - Maximum
140 Degrees F
Control Signal
Proportional
Selector Type
Lower-Of-Two Pressures

Description

Volume Booster and Pressure Selector Relay, Air Capacity 8 scfh, Air Consumption 29 scim, Control Signal Proportional, Maximum Safe Air Pressure 30 psi, Mounting Style Panel, Surface

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.