This item is Discontinued.

Schneider Electric Damper Actuator, 3", 8 to 13 psig M573-5520

Damper Actuator, 3", 8 to 13 psig (Discontinued)

  • Mfr # M573-5520
  • Zoro # G2085522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M573-5520
Zoro #
G2085522
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Air Connection Size
1/4 in
Overall Width
3 3/4 in

Details

Fits Brand
Schneider Electric
Application
Air Conditioning Systems, Fan Coil Units, Heating and Ventilating Systems, Multi-Zone Systems, Unit Ventilators and Mixing Boxes, Variable Air Volume Terminal Boxes
Item
Pneumatic Damper Actuator
Includes
Positioner
For Use With Mfr. Model Number
2473240
Type
Pneumatic
Stroke
3 in
Spring Range Maximum
13 psi
For Media
Air
Operating Temperature - Maximum
180 Degrees F
Diaphragm Material
Neoprene
Actuator Connection
Bracket
Manufacturer Series
M573
Mounting Hardware Included
Clevis, Pin
Air Connection Type
Barbed Hose
Spring Range Minimum
8 psi
Operating Temperature - Minimum
-20 Degrees F
Specific Valve Action
Spring Return Down
Includes Positioner
Positioner Not Included

Description

Pneumatic Damper Actuator, Actuator Connection Bracket, Air Connection Size 1/4 in, Air Connection Type Barbed Hose, Application Air Conditioning Systems, Fan Coil Units, Heating and Ventilating Systems, Multi-Zone Systems, Unit Ventilators and Mixing Boxes, Variable Air Volume Terminal Boxes, Diaphragm Material Neoprene, For Media Air, Includes Positioner Positioner Not Included, Manufacturer Series M573, Mounting Hardware Included Clevis, Pin, Operating Temperature - Maximum 180 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.