Zoro Homepage
This item is Discontinued.
Schneider Electric Damper Actuator, 4" Stroke, 8 to 13 psig M574-5520

Damper Actuator, 4" Stroke, 8 to 13 psig (Discontinued)

  • Mfr # M574-5520
  • Zoro # G2085653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M574-5520
Zoro #
G2085653
UPC #
-
Country of Origin
United States

Details

Fits Brand
Schneider Electric
Item
Pneumatic Damper Actuator
Type
Pneumatic
Includes
Positioner Mount
Product Type
Actuator
Stroke
4 in
Includes Positioner
Positioner Included
Spring Range Maximum
13 psi
Spring Range Minimum
8 psi

Description

Pneumatic Damper Actuator, Includes Positioner Positioner Included, Spring Range Maximum 13 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.