This item is Discontinued.

Schneider Electric Damper Actuator, 4" Stroke M574-1520

Damper Actuator, 4" Stroke (Discontinued)

  • Mfr # M574-1520
  • Zoro # G2085568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M574-1520
Zoro #
G2085568
UPC #
-
Country of Origin
United States

Details

Item
Damper Actuator, 4" Stroke
Type
Pneumatic
Includes
Positioner Mount
Fits Brand
Schneider Electric

Description

Damper Actuator, 4 In. Stroke, Fits Brand Schneider Electric, Includes Positioner Mount, Type Pneumatic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.