Diverting Relay, 3 to 20 psi

  • Mfr # 2353-501

  • Zoro # G2084840


product price:  $500.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Type
Pneumodular
Product Type
Diverting Relay
Operating Pressure - Maximum
20 psi
Operating Pressure - Minimum
3 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2353-501
Zoro #
G2084840
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 1/8 in
Overall Length
2 in

Details

Fits Brand
Schneider Electric
Item
Diverting Relay
Type
Pneumodular
Product Type
Diverting Relay
Operating Pressure - Maximum
20 psi
Operating Pressure - Minimum
3 psi
Compatible Brand
Schneider Electric

Description

Diverting Relay, 3 to 20 psi, Fits Brand Schneider Electric, Type Pneumodular

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.