Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12-24V AC/DC ScrewSlim Interface Relay

  • Mfr # RSLZVA1

  • Zoro # G3627671


product price: $13.19
/ea

Key Features

Item - Relay
Slim Interface Relay Socket
Coil Volts
12/24V DC
Contact Form - Relay
SPDT
Mounting - Relay
DIN Rail
Depth
3.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSLZVA1
Zoro #
G3627671
UPC #
785901946199
Country of Origin
China

Dimensions

Depth
3.74 in
Body Height - Relay
3.1 in
Length
4.25"
Overall Height - Relay
3.1 in
Width
0.24 in
Body Depth - Relay
0.24 in
Body Width - Relay
3.99 in
Height
3.09 in
Cad Overall Depth
95 mm
Cad Overall Height
78.6 mm
Cad Overall Width
6.2 mm

Details

Item - Relay
Slim Interface Relay Socket
Coil Volts
12/24V DC
Contact Form - Relay
SPDT
Mounting - Relay
DIN Rail
Socket Included
Screw Connector Socket
Terminals
Screw
Voltage
12/24VAC/DC
Contact Rating
6A @ 300VAC
Socket Style
Slim Interface
Number of Pins
5
Socket Supply Voltage
12V AC/DC, 24V AC/DC
Socket Type
Finger Safe
Status Indicator
LED Indicator
Number of Pins - Relay
5
Standards
CSA Certified, GOST, IEC 61984, UL 508
Item
Slim Interface Relay Socket
Contact Form
SPDT
Weight
0.8 oz
Minimum Operating Temperature
-40 Degrees F
Pin Shape
Flat
IP Rating
IP20
Contact Rating (AC)
6 A @ 300V
Current Rating
6 A
Contact Terminal Arrangement
Separate
Compatible Relays
RSL 12 V AC/DC, RSL 24 V AC/DC
Base Style
Square
Electrical Connection
Screw Clamp
Mounting Style
DIN Rail
Maximum Operating Temperature
158 Degrees F
Dielectric Strength
2,500V
Shape Of Pin
flat
Connections - Terminals
connector, 1 x 0.2...1 x 2.5 mm² AWG 24...AWG 14) flexible with cable end || connector, 1 x 0.2...1 x 2.5 mm² AWG 24...AWG 14) solid without cable end
Device Short Name
RSLZ
Overvoltage Category
III
Switching Voltage
12 V AC/DC || 24 V AC/DC
Device Presentation
basic element
[Ue] Rated Operational Voltage
< 300 V AC
Product Or Component Type
socket
[Ith] Conventional Free Air Thermal Current
6A
Marking
CE
Product Certifications
CSA || GOST
[Uimp] Rated Impulse Withstand Voltage
3.6 kV
Fixing Mode
plastic compression spring 35 mm symmetrical DIN rail)
Product Compatibility
plug-in relay RSL 1 C/O 12 V DC || plug-in relay RSL 1 C/O 24 V DC
Ambient Air Temperature For Operation
-40-70°C
Ambient Air Temperature For Storage
-40-85°C
Ip Degree Of Protection
IP20 conforming to EN/IEC 60529
Rated Operational Voltage Limits
11.4...14.4 V || 21.6...28.8 V
Pollution Degree
3
Group Of Product
RSL_CON_12-24
Compatibility Code
RSLZ
Tightening Torque
< 0.5 N.m M2.5

Description

Slim Interface Relay Socket, Base Style Square, Compatible Relays RSL 12 V AC/DC, RSL 24 V AC/DC, Contact Form SPDT, Current Rating 6 A, Electrical Connection Screw Clamp, Number of Pins 5, Pin Shape Flat, Socket Type Finger Safe, Contact Terminal Arrangement Separate, Mounting Style DIN Rail, Contact Rating (AC) 6 A @ 300V, Depth 3.74 in, Dielectric Strength 2,500V, Height 3.09 in, IP Rating IP20, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.