This item is Discontinued.

Schneider Electric IEC Magnetic Contactor, 3 Poles, 120 V AC, 400 A, Reversing: No LC1F400G7

IEC Magnetic Contactor, 3 Poles, 120 V AC, 400 A, Reversing: No (Discontinued)

  • Mfr # LC1F400G7
  • Zoro # G0848307
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LC1F400G7
Zoro #
G0848307
UPC #
785901454991
Country of Origin
Czechia

Dimensions

Height
8.11 in
Width
6.63 in
Depth
8.62 in

Details

Full Load Amps-Inductive
400 A
Item
IEC Magnetic Contactor
Full Load Amps-Resistive
500 A
Number of Poles
3
Coil Volts
120 V AC
Reversing
No
Enclosure NEMA Rating
No Enclosure
Aux. Contact Configuration
None
Hz
50/60
Frame / Series / Class / Code
TeSys
Standards
JIS, IEC, EN

Description

IEC Magnetic Contactor, Number of Poles 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.