120VAC Non-Reversing Magnetic Contactor 3P 810A NEMA 7

  • Mfr # T02JN13F7

  • Zoro # G6383361


product price:  $17,673.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
810 A
Action
Non-Reversing
Number of Poles
3
NEMA Contactor Size
7
Coil Volts
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T02JN13F7
Zoro #
G6383361
UPC #
00000041736333
Country of Origin
Czechia

Dimensions

NEMA Contactor Size
7
Height
12 in
Width
12.2 in
Depth
10 in
NEMA Size
7
Overall Width
12.17 in
Overall Depth
10.05 in
Overall Height
11.97 in

Details

Item
Magnetic Contactor
Full Load Amps
810 A
Action
Non-Reversing
Number of Poles
3
Coil Volts
120V AC
Reversing
No
HP @ 3 Phase - 575V
600 hp
HP @ 3 Phase - 240V
300 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
600 hp
Standards
CSA, UL Listed
Hz
40/400
Frame / Series / Class / Code
TeSys
Series
TeSys N
Auxiliary Contact Form
1NO
Product Or Component Type
contactor
Electrical Connection
lugs ordered separately
[Uc] Control Circuit Voltage
120 V AC
Product Certifications
UL Listed || CSA
[Ue] Rated Operational Voltage
600 V AC
Nema Degree Of Protection
not rated (open device)
Control Circuit
common control circuit
Auxiliary Contact Composition
1 NO
Phase
Three
Contactor Application
non-reversing
Maximum Horse Power Rating
300 hp 230 V AC || 600 hp 460 V AC || 600 hp 575 V AC
Line Rated Current
810 A
Poles Description
3P
Horsepower @ Three Phase - 240V AC
300 hp
Horsepower @ Three Phase - 480V AC
600 hp
NEMA Enclosure Rating
No Enclosure
Contactor Style
NEMA
Number of Auxillary Contacts
1
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp Terminals
Full Load Current - Inductive
810 A
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 600V AC
600 hp
Horsepower @ Single Phase - 240V AC
300 hp
Embedded Surge Suppressor
No
Coil Voltage
120V AC
Frequency
50/60 Hz
Includes Auxiliary Contacts
Yes

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 7, Coil Voltage 120V AC, Number of Poles 3, Full Load Current - Inductive 810 A, Reversing Capability Non-Reversing, Overall Height 11.97 in, Overall Width 12.17 in, Terminal Connection Type Screw Clamp Terminals, Series TeSys N, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 300 hp, Horsepower @ Three Phase - 480V AC 600 hp, Phase Three

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.