120VAC Reversing Magnetic Contactor 3P 27A NEMA 1

  • Mfr # T02CN23G7

  • Zoro # G6102677


product price:  $773.81
/ea
Free Shipping & Returns

Key Features

Full Load Amps
27 A
Action
Reversing
Number of Poles
3
Coil Volts
120V AC
NEMA Contactor Size
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T02CN23G7
Zoro #
G6102677
UPC #
785901880837
Country of Origin
France

Dimensions

NEMA Contactor Size
1
Height
3.9 in
Width
3.54 in
Depth
3.62 in
NEMA Size
1
Overall Depth
3.62 in
Overall Height
3.71 in
Overall Width
3.53 in

Details

Item
Magnetic Contactor
Full Load Amps
27 A
Action
Reversing
Number of Poles
3
Coil Volts
120V AC
Reversing
Yes
HP @ 1 Phase - 120V
2 hp
HP @ 1 Phase - 240V
3 hp
HP @ 3 Phase - 208V
7 1/2 hp
HP @ 3 Phase - 240V
7 1/2 hp
HP @ 3 Phase - 575V
10 hp
HP @ 3 Phase - 480V
10 hp
Enclosure NEMA Rating
No Enclosure
Auxiliary Contact Form
1NO/1NC
Standards
CSA, UL Listed
Hz
50/60
Frame / Series / Class / Code
TeSys
Series
TeSys N
Phase
Three
Coil Voltage
120V AC
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Contactor Style
NEMA
NEMA Enclosure Rating
No Enclosure
Frequency
50/60 Hz
Horsepower @ Single Phase - 240V AC
3 hp
Horsepower @ Three Phase - 600V AC
10 hp
Reversing Capability
Reversing
Horsepower @ Single Phase - 120V AC
2 hp
Terminal Connection Type
Screw Clamp Terminals
Full Load Current - Inductive
27 A
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Includes Auxiliary Contacts
Yes
Number of Auxillary Contacts
2
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 480V AC
10 hp
Embedded Surge Suppressor
No
Electrical Connection
screw clamp terminals
Line Rated Current
27 A
[Ue] Rated Operational Voltage
600 V AC
Nema Degree Of Protection
not rated (open device)
Contactor Application
reversing
Product Certifications
UL Listed || CSA
[Uc] Control Circuit Voltage
120 V AC
Poles Description
3P
Maximum Horse Power Rating
7.5 hp 200 V AC || 7.5 hp 230 V AC || 10 hp 460 V AC || 10 hp 575 V AC
Control Circuit
common control circuit
Auxiliary Contact Composition
1 NO + 1 NC
Product Or Component Type
contactor

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 1, Coil Voltage 120V AC, Number of Poles 3, Full Load Current - Inductive 27 A, Reversing Capability Reversing, Overall Height 3.71 in, Overall Width 3.53 in, Terminal Connection Type Screw Clamp Terminals, Series TeSys N, Number of Auxillary Contacts 2, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 10 hp, Phase Three

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.