Shop SCHNEIDER ELECTRIC

Contact Block, Momentary, INC, 30 mm, 10A at 600V AV, Screw-clamp Terminal

  • Mfr # 9001KA3

  • Zoro # G2671277


product price:  $17.29
/ea

Key Features

Contact Rating
10A @ 600V AC
Size
30 mm
Action
Momentary
Application
Finger Safe Operator
Contact Form
1NC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9001KA3
Zoro #
G2671277
UPC #
785901880028
Country of Origin
Korea, Republic of

Dimensions

Size
30 mm
Manufacturer Warranty Length
18 mo
Connection Size
30 mm

Details

Item
Contact Block
Contact Rating
10A @ 600V AC
Action
Momentary
Application
Finger Safe Operator
Contact Form
1NC
Color
Red
For Use With
Schneider 9001K Series 30mm Operators
Standards
CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C4520, JIS C852, nEN, UL 508, UL 60947-5-1
NEMA Contact Rating Designation
A600/Q600
Terminal Connection
Screw/Clamp
Terminals Description Iso N°1
(3-4)NO
Terminal Connection Type
Screw Clamp Terminals
Switch Action
Momentary
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Compatible Operator
Push Button
Compatible with Series
9001K, 9001SK

Description

Contact Block, Contact Form 1NC, Contact Rating 10A @ 600V AC, For Use With Schneider 9001K Series 30mm Operators, Action Momentary, 30 mm, Application Finger Safe Operator, NEMA Contact Rating Designation A600/Q600, Color Red, Terminal Connection Screw/Clamp, Standards CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C4520, JIS C852, nEN, UL 508, UL 60947-5-1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.