Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Schneider Electric IEC Magnetic Contactor, 3 Poles, 115 V AC, 9 A, Reversing: Yes LC2D09LE7V

IEC Magnetic Contactor, 3 Poles, 115 V AC, 9 A, Reversing: Yes (Discontinued)

  • Mfr # LC2D09LE7V
  • Zoro # G3272534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC2D09LE7V
Zoro #
G3272534
UPC #
785901468646
Country of Origin
France

Dimensions

Depth
3.54 in
Height
3.54 in
Width
3.54 in

Details

Item
IEC Magnetic Contactor
Action
Reversing
Full Load Amps-Inductive
9 A
Full Load Amps-Resistive
20 A
Number of Poles
3
Coil Volts
115 V AC
Reversing
Yes
HP @ 1 Phase - 230V
1
HP @ 1 Phase - 120V
1/2 hp
HP @ 1 Phase - 240V
1 hp
HP @ 3 Phase - 208V
2 hp
HP @ 3 Phase - 240V
2 hp
HP @ 3 Phase - 480V
5 hp
HP @ 3 Phase - 575V
7 1/2 hp
Aux. Contact Configuration
1NO/1NC
Enclosure NEMA Rating
No Enclosure
Hz
50/60
Auxiliary Contact Form
1NC/1NO
Standards
CSA, UL
Includes
Electrical Interlock
Frame / Series / Class / Code
TeSys
Series
TeSys

Description

IEC Magnetic Contactor, Auxiliary Contact Form 1NC/1NO, Number of Poles 3, Series TeSys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.