This item is Discontinued.

Schneider Electric 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 T02DN13U7

240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (Discontinued)

  • Mfr # T02DN13U7
  • Zoro # G6143934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T02DN13U7
Zoro #
G6143934
UPC #
785901884484
Country of Origin
France

Dimensions

NEMA Contactor Size
2
Height
4.8 in
Width
2.17 in
Depth
4.72 in
NEMA Size
2

Details

Item
Magnetic Contactor
Action
Non-Reversing
Full Load Amps
45 A
Number of Poles
3
Coil Volts
240V AC
Reversing
No
HP @ 1 Phase - 120V
3 hp
HP @ 1 Phase - 240V
7 1/2 hp
HP @ 3 Phase - 208V
10 hp
HP @ 3 Phase - 575V
25 hp
HP @ 3 Phase - 240V
15 hp
HP @ 3 Phase - 480V
25 hp
Enclosure NEMA Rating
No Enclosure
Hz
50/60
Standards
CSA, UL
Auxiliary Contact Form
1NC/1NO
Frame / Series / Class / Code
TeSys

Description

NEMA Magnetic Contactor, Full Load Amps 45 A, Coil Volts 240V AC, NEMA Contactor Size 2, Reversing No, HP @ 1 Phase - 120V 3 hp, HP @ 1 Phase - 240V 7 1/2 hp, HP @ 3 Phase - 208V 10 hp, HP @ 3 Phase - 240V 15 hp, HP @ 3 Phase - 480V 25 hp, HP @ 3 Phase - 575V 25 hp, Number of Poles 3, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, Hz 50/60, Height 4.8 in, Width 2.17 in, Depth 4.72 in, Frame / Series / Class / Code TeSys, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.