Zoro Homepage

24V S/R FLTG 30# CCW PLENM CBL

  • Mfr # MF4D-7033-100

  • Zoro # G009558264


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Torque
30 lb-in
Temp. Range
-22 to 140°F
Electrical Connections
Cable
Agency Compliance
CE, cULus
Voltage
24V AC, 24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF4D-7033-100
Zoro #
G009558264
UPC #
-
Country of Origin
United States

Details

Torque
30 lb-in
Temp. Range
-22 to 140°F
Electrical Connections
Cable
Agency Compliance
CE, cULus
Voltage
24V AC, 24V DC
Timing
21 to 85 s

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.