
.259 Od X 250Ft Roll Poly Tubing - Blue
Mfr # T-141
Zoro # G114644074
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Tube Material
Plastic
Tube Length
250 ft
Outside Dia.
1/4 in
Tube Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-141
Zoro #
G114644074
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Length
250 ft
Outside Dia.
1/4 in
Details
Tube Material
Plastic
Tube Color
Blue
Description
.259 Od X 250Ft Roll Poly Tubing - Blue Invensys - .259 Od X 250Ft Roll Poly Tubing - Clear w/ Blue Tint. Burst pressure is 320psi @75deg F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.