3 Phase Monitor Relay, DPDT, 480VAC, 12 Pin

  • Mfr # RM35TF30

  • Zoro # G4196902


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Input or Control Voltage
208 to 480V AC
AC Contact Rating - Relay
3A @ 250V, 5A @ 24V
DC Contact Rating - Relay
1.00A @ 24V
Number of Pins - Relay
12
Mounting - Relay
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM35TF30
Zoro #
G4196902
UPC #
785901596745
Country of Origin
Indonesia

Dimensions

Body Height - Relay
2.82 in
Body Depth - Relay
3.54 in
Overall Height - Relay
2.82 in
Body Width - Relay
1.38 in
Body Width
1.38 in
Overall Depth
2.84 in
Body Depth
2.84 in
Body Height
3.54 in

Details

Item
Phase Monitor Relay
Input or Control Voltage
208 to 480V AC
AC Contact Rating - Relay
3A @ 250V, 5A @ 24V
DC Contact Rating - Relay
1.00A @ 24V
Number of Pins - Relay
12
Mounting - Relay
DIN Rail
Contact Form - Relay
DPDT
Over Voltage
Adjustable 2 to 20% of Line Voltage Setting
Under Voltage
193 to 484V AC
Phase Loss Sensitivity
Yes
Phase Loss Time Delay
Instantly
Phase Reversal
Yes
Phase Reversal Time Delay
Instantly
Phase Unbalance
5 to 15%
Phase Unbalance Time Delay
0.1 to 10.0 sec
Restart
Auto
Restart Time Delay
1.5 sec
Input or Control Voltage Range
208 to 480VAC
Pick Up Range
190 to 500VAC
Voltage Unbalance
2
Drop-Out Range
75% to 95%
Item - Relay
Phase Monitor Relay
Phase
3
Power Rating
1250
Pins
12
Trip Delay
0.10 to 10 sec.
Contact Amp Rating (Resistive)
5
Contact Form
DPDT
Input Voltage
208 to 480V AC
Base Type
DIN Rail
Number of Contacts
2
Standards
C-Tick, CSA Certified, EN/IEC 60255-1, EN/IEC 61000-6-4, EU RoHS, GL, GOST, Reach Regulation, UL Listed
Maximum Switching Current
5 A
Mechanical Operating Durability
30,000,000
Minimum Switching Current
10 mA
Housing Material
Plastic
Maximum Operating Temperature
122 Degrees F
Electrical Operating Durability
100,000
Maximum Switching Capacity
1,250 VA
Weight
4.64 oz
Maximum Switching Voltage
250V AC/DC
Current Rating
5 A
Mounting Style
DIN Rail
Contact Rating (AC)
3 A @ 250V, 5 A @ 24V
Minimum Operating Temperature
-4 Degrees F
Frequency
50/60 Hz
Base Shape
Square
Undervoltage
193 to 484V AC
Overvoltage
Adjustable 2 to 20% of Line Voltage Setting
Power Consumption
1,250 VA
Monitored Parameters
Asymmetry, Overvoltage, Phase Failure, Phase Sequence, Undervoltage
Number of Pins
12
Contact Rating (DC)
1.00 A @ 24V
IP Rating
IP30

Description

Phase Monitor Relay, Base Shape Square, Contact Form DPDT, Contact Rating (AC) 3 A @ 250V, 5 A @ 24V, Contact Rating (DC) 1.00 A @ 24V, Current Rating 5 A, Flat Pin Width Not Applicable, Input Voltage 208 to 480V AC, Monitored Parameters Asymmetry, Overvoltage, Phase Failure, Phase Sequence, Undervoltage, Number of Pins 12, Restart Auto, Restart Time Delay 1.5 sec, IP Rating IP30, Mounting Style DIN Rail, Body Depth 2.84 in, Body Height 3.54 in, Body Width 1.38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.