Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Phase Relay 250V 5Amp Rm17

  • Mfr # RM17TT00

  • Zoro # G0854430


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Item - Relay
Phase Monitor Relay
Coil Volts
250VAC/DC
AC Contact Rating - Relay
5A @ 250V
DC Contact Rating - Relay
7A @ 30V
Contact Form - Relay
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM17TT00
Zoro #
G0854430
UPC #
785901692393
Country of Origin
Indonesia

Dimensions

Body Width - Relay
3.07 in
Body Depth - Relay
3.78 in
Body Height - Relay
1.1 in
Body Height
3.54 in
Overall Depth
2.84 in
Body Depth
2.84 in
Body Width
0.69 in
Width
17.5 mm

Details

Item - Relay
Phase Monitor Relay
Coil Volts
250VAC/DC
AC Contact Rating - Relay
5A @ 250V
DC Contact Rating - Relay
7A @ 30V
Contact Form - Relay
SPDT
Mounting - Relay
Plug In
Item
Relay
Phase Loss Sensitivity
No
Base Type - Plug In Relay
Octal
Restart
Auto
Input or Control Voltage
183 to 528V AC
Phase Unbalance
No
Over Voltage
No
Phase Reversal
No
Under Voltage
No
Standards
C-Tick, CSA Certified, EN/IEC 60255-1, EN/IEC 61000-6-4, EU RoHS, GL, GOST, Reach Regulation, UL Listed
Contact Form
SPDT
Response Time
< 200 ms (in the event of a fault)
Maximum Switching Capacity
1,250 VA
IP Rating
IP30
Number of Pins
6
Input Voltage
183 to 528V AC
Frequency
50/60 Hz
Monitored Parameters
Phase Failure, Phase Sequence
Maximum Operating Temperature
122 Degrees F
Overvoltage
No
Maximum Switching Voltage
250V AC/DC
Current Rating
5 A
Base Shape
Octal
Restart Time Delay
1.5 sec
Minimum Switching Current
10 mA
Mechanical Operating Durability
30,000,000
Power Consumption
1,250 VA
Contact Rating (DC)
7 A @ 30V
Mounting Style
DIN Rail
Maximum Switching Current
5 A
Electrical Operating Durability
100,000
Minimum Operating Temperature
-4 Degrees F
Weight
4.64 oz
Contact Rating (AC)
5 A @ 250V
Housing Material
Plastic
Product Or Component Type
3-phase control relay
Repeat Accuracy
0.5 % input and measurement circuit || 3 % time delay
Tightening Torque
0.6-1 N.m IEC 60947-1
Nominal Output Current
5A
Run-Up Delay At Power-Up
650 ms
Measurement Range
208...480 V voltage AC
Product Certifications
UL || GL || C-tick || GOST || CSA
Measurement Error
< 0.05 %/°C with temperature variation || < 1 % over the whole range with voltage variation
Ambient Air Temperature For Storage
-40-70°C
Mounting Support
35 mm symmetrical DIN rail conforming to EN/IEC 60715
Contacts Type And Composition
1 C/O
Maximum Measuring Cycle
150 ms measurement cycle as true rms value
Voltage Range
208...480 V phase to phase
Relay Type
multifunction control relay
Ambient Air Temperature For Operation
-20-50°C
Marking
CE
Local Signalling
for power ON LED (green) || for relay ON LED (yellow)
Ip Degree Of Protection
IP20 IEC 60529 terminals) || IP30 IEC 60529 casing)
Electrical Durability
100000 cycles
Operating Rate
<= 360 operations/hour full load
Power Consumption In Va
0-22 VA 400 V AC 50 Hz
Hysteresis
2-2 %
Operating Position
any position without derating
Output Contacts
1 C/O
Product Specific Application
for 3-phase supply
Time Delay Type
without
Overvoltage Category
III IEC 60664-1
Threshold Adjustment Voltage
-2...-17 % in the range 220 V AC || 2...20 % of Un selected || +2...+17 % in the range 480 V AC || -2...-12 % in the range 208 V AC
Shock Resistance
15 gn 11 ms IEC 60255-21-1
Dielectric Test Voltage
2 kV AC 50 Hz, 1 min IEC 60255-5 || 2 kV AC 50 Hz, 1 min IEC 60664-1
Relay Name
RM17TT
Supply Frequency
50/60 Hz +/- 10 %
Reset Time
1500 ms time delay
Control Circuit Voltage Limits
12 % + 10 % Un
Switching Capacity In Va
1250 VA
Supply Voltage Limits
183-528 V AC
Measurement Voltage Limits
183-528 V AC
Relative Humidity
95-95 % 55-55°C IEC 60068-2-30
Adjustment Of Asymmetry Threshold
5...15 % of Un selected
Mechanical Durability
30000000 cycles
Electromagnetic Compatibility
emission standard for industrial environments EN/IEC 61000-6-4 || emission standard for residential, commercial and light-industrial environments EN/IEC 61000-6-3 || immunity for industrial environments EN/IEC 61000-6-2
Connections - Terminals
screw terminals, 1 x 0.5...1 x 4 mm² AWG 20...AWG 11) solid without cable end || screw terminals, 2 x 0.5...2 x 2.5 mm² AWG 20...AWG 14) solid without cable end || screw terminals, 1 x 0.2...1 x 2.5 mm² AWG 24...AWG 12) flexible with cable end || screw terminals, 2 x 0.2...2 x 1.5 mm² AWG 24...AWG 16) flexible with cable end
[Ui] Rated Insulation Voltage
400 V IEC 60664-1
[Uc] Control Circuit Voltage
208...480 V
Vibration Resistance
0.35 mm 5-57.6 Hz)IEC 60068-2-6 || 1 gn 57.6-150 Hz)IEC 60255-21-1
Phase Failure Sensitivity
0.7 Un
Insulation Resistance
> 500 MOhm 500 V DC IEC 60255-5 || > 500 MOhm 500 V DC IEC 60664-1
Relay Monitored Parameters
phase failure detection || phase sequence
Control Circuit Frequency
50...60 Hz +/- 10 %
Pollution Degree
3 IEC 60664-1
Non-Dissipating Shock Wave
4 kV IEC 60255-5 || 4 kV IEC 60664-1 || 4 kV IEC 61000-4-5
Utilisation Category
AC-12 IEC 60947-5-1 || AC-13 IEC 60947-5-1 || AC-14 IEC 60947-5-1 || AC-15 IEC 60947-5-1 || DC-12 IEC 60947-5-1 || DC-13 IEC 60947-5-1

Description

Relay, Base Shape Octal, Contact Form SPDT, Contact Rating (AC) 5 A @ 250V, Contact Rating (DC) 7 A @ 30V, Current Rating 5 A, Flat Pin Width Not Applicable, Input Voltage 183 to 528V AC, Monitored Parameters Phase Failure, Phase Sequence, Number of Pins 6, Restart Auto, Restart Time Delay 1.5 sec, IP Rating IP30, Mounting Style DIN Rail, Body Depth 2.84 in, Body Height 3.54 in, Body Width 0.69 in, Electrical Operating Durability 100,000, Frequency 50/60 Hz, Housing Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.