30mm Push Buttons, package containing 9001KS43BH13 3 position selector switch and HAND OFF AUTO legend plate

  • Mfr # 9001AS2

  • Zoro # G610769745


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Contact Form
2NO/NC
Action
Maintained / Maintained
Operator Head Material
Plastic
Cam
H
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001AS2
Zoro #
G610769745
UPC #
785901849155
Country of Origin
United States

Dimensions

Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Selector Switch
Contact Form
2NO/NC
Action
Maintained / Maintained
Operator Head Material
Plastic
Cam
H
Terminal Connection
Screw Clamp
IP Rating
IP66
DC Contact Rating
0.55 A @ 125 V
Standards
CE, CSA, EN, IEC, NOM, UL Listed
AC Contact Rating
3 A @ 240 V
Lamp Type
LED
Series
9001K
Number of Positions
3
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Operator Illumination
Non-Illuminated
Operator Head Color
Black
Switch Function @ 1st Position
On
Switch Function @ 3rd Position
On
Contact Block Material
Metal
Operator Head Type
Short-Handled Knob
Switch Function @ 4th Position
No Fourth Position
Switch Function @ 2nd Position
Off
Push Button Style
Mushroom Head

Description

Selector Switch, Maintained/Maintained/Maintained Action, 2NO/NC Contact Form, Operator Head Material Plastic, IP Rating IP66, Cam H, Standards CE, CSA, EN, IEC, NOM, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.