This item is Discontinued.

Schneider Electric Miniature Circuit Breaker, QO Series, 50 A, 2 Pole, 120/240V AC, 10kA at 120/240V AC QO250PLILC

Miniature Circuit Breaker, QO Series, 50 A, 2 Pole, 120/240V AC, 10kA at 120/240V AC (Discontinued)

  • Mfr # QO250PLILC
  • Zoro # G7077156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QO250PLILC
Zoro #
G7077156
UPC #
785901465430
Country of Origin
Mexico

Dimensions

Frame Size
100A/QO
Width
1.5 in
Depth
2.91 in
Height
4.60"
Length
4.55 in
Dimensions
4-3/5"H x 11/16"W x 3-1/4"D
Max. Wire Size
2 AWG
Min. Wire Size
12 AWG
Length (Straight Wireway)
4.55 in

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
50 A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
PowerLink
Phase
Single
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Terminal Connection
Lug
DC Voltage Rating
Not Rated
Features
Offers Remote Control Capability with Overload and Short-Circuit Protection of Your Electrical System, Accessory That Enables Remote Control of The Connected Device, Allows Devices to Be Managed Without Sacrificing Convenience or Comfort
Type
Smart Home
Standards
UL Listed
Agency Compliance
UL, FCC
Voltage
120
For Use With
Wiser Load Control/Disconnect
Connection
Breaker Panel
Compatible Panelboard/Load Center Series
QO

Description

Miniature Circuit Breaker, Amps 50 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type PowerLink, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series QO, Phase Single, Series QO, Max. AIR Rating 10kA at 120/240V AC, For Use With Wiser Load Control/Disconnect, Terminal Connection Lug, Frame Size 100A/QO, Length 4.55 in, Width 1.5 in, Depth 2.91 in, Min. Wire Size 12 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.