Zoro Homepage
This item is Discontinued.
Schneider Electric 575VAC Replacement Pole Contactor Kit 400A LA5F400803

575VAC Replacement Pole Contactor Kit 400A (Discontinued)

  • Mfr # LA5F400803
  • Zoro # G0569661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA5F400803
Zoro #
G0569661
UPC #
785901873273
Country of Origin
Czechia

Dimensions

Starter Size
00

Details

Item
Replacement Contacts
Full Load Amps-Inductive
400
Coil Volts
575VAC
For Use With
Mfr. No. LC1F400, CR1F400, LC1F330
Contacts per Kit
3

Description

Replacement Contacts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.