This item is Discontinued.

Schneider Electric Miniature Circuit Breaker, QO Series, 60 A, 2 Pole, 120/240V AC, 10kA at 120/240V AC QO260PLILC

Miniature Circuit Breaker, QO Series, 60 A, 2 Pole, 120/240V AC, 10kA at 120/240V AC (Discontinued)

  • Mfr # QO260PLILC
  • Zoro # G6592284
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QO260PLILC
Zoro #
G6592284
UPC #
785901876687
Country of Origin
Mexico

Dimensions

Frame Size
100A/QO
Width
1.5 in
Depth
2.91 in
Height
4.60"
Length
4.55 in
Dimensions
4-3/5"H x 11/16"W x 3-1/4"D
Min. Wire Size
12 AWG
Max. Wire Size
2 AWG
Length (Straight Wireway)
4.55 in

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
60 A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
PowerLink
Phase
Single
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Terminal Connection
Lug
DC Voltage Rating
Not Rated
Type
Smart Home
Voltage
120
Outputs
Power
Inputs
Power
Agency Compliance
UL, FCC
Features
Offers Remote Control Capability with Overload and Short-Circuit Protection of Your Electrical System, Accessory That Enables Remote Control of The Connected Device, Allows Devices to Be Managed Without Sacrificing Convenience or Comfort
Connection
Breaker Panel
For Use With
Wiser Load Control/Disconnect
Standards
UL Listed
Compatible Panelboard/Load Center Series
QO

Description

Miniature Circuit Breaker, Amps 60 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type PowerLink, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series QO, Phase Single, Series QO, Max. AIR Rating 10kA at 120/240V AC, For Use With Wiser Load Control/Disconnect, Terminal Connection Lug, Frame Size 100A/QO, Length 4.55 in, Width 1.5 in, Depth 2.91 in, Min. Wire Size 12 AWG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.