Shop SCHNEIDER ELECTRIC

DIN Rail, Slim Plug-In Relay, Square, 6 A, 5 Pins, Screw

  • Mfr # RSL1PVFU

  • Zoro # G3670161

CAD Available

product price:  $22.29
/ea

Key Features

CAD Drawing
Mounting Style
DIN Rail
Electrical Connection
Screw Connector
Base Shape
Square
Number of Pins
5
Coil Voltage
60V DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RSL1PVFU
Zoro #
G3670161
UPC #
785901834748
Country of Origin
China

Dimensions

Overall Height - Relay
3.1 in
Body Height
3.09 in
Body Width
0.24 in
Overall Depth
3.78 in
Body Depth
3.74 in

Details

Item
Slim Interface Relay
Mounting Style
DIN Rail
Electrical Connection
Screw Connector
Base Shape
Square
Number of Pins
5
Coil Voltage
60V DC
Current Rating
6 A
Contact Form
SPDT
Contact Rating (AC)
6 A @ 250V
Contact Rating (DC)
6 A @ 28V
Socket Included
Screw Connector Socket
Socket
Mfr. No. RSLZVA3
Standards
CE Certified, CSA C22.2 No 14, EN/IEC 61810-1, GOST, UL 508
Contact Material
Silver Alloy
Status Indicator
LED Indicator
Features
110 VAC/DC Input Voltage
Power Consumption - Relay
0.2 W
Contact Amp Rating (Resistive)
6
Socket Supply Voltage
110V AC/DC
Dielectric Strength
1,000V AC Between Contacts, 4,000V AC Between Coil and Contact
Minimum Operating Temperature
-40 Degrees F
Minimum Switching Current
100 mA
Sealing
Enclosed
Pin Shape
Flat
Response Time
12 msec
Mechanical Operating Durability
10,000,000
Power Consumption
0.17 W
Maximum Operating Temperature
158 Degrees F
Weight
0.96 oz
Electrical Operating Durability
60,000
Push-To-Test Method
No Button
For Use With
Hard-Wired Logic Automated Systems
IP Rating
IP40
Maximum Switching Voltage
277V
Input Voltage
60V DC
Minimum Switching Voltage
12V
Coil Resistance
20500 Ohm DC 23°C +/- 10 %
Switching Current
100 mA
Protection Category
RT III
Switching Voltage
12 to 277 V
Dielectric Voltage
1000 V AC between contacts || 4000 V AC between coil and contact
CAD Available
Yes
Base Type
Square

Description

Slim Interface Relay, Base Type Square, Coil Voltage 60V DC, Contact Form SPDT, Current Rating 6 A, Electrical Connection Screw Connector, Flat Pin Width Not Applicable, Number of Pins 5, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Contact Rating (AC) 6 A @ 250V, Contact Rating (DC) 6 A @ 28V, Mounting Style DIN Rail, Push-To-Test Method No Button, Body Depth 3.74 in, Body Height 3.09 in, Body Width 0.24 in, Contact Material Silver Alloy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.