ACT EL PRFL SR 24V NC
- Mfr # MP500C-SRD
- Zoro # G624282162
product price:Â
$
955.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP500C-SRD
- Zoro #
- G624282162
- UPC #
- -
- Country of Origin
- Slovenia
Description
**Actuator: (MP500C-SRD):** * Actuator Type: Electric * Control Signal: Proportional, Floating * Control Signal Range: 0 to 10 VDC, 4 to 20 mAdc * Loss of Power Type: Spring Return * Power Input Voltage: 24 Vac/dc * Leads and Connections: No leads * Force: 500 N * Mechanical Movement: Linear * Auxiliary Switch: Available as accessory * Additional Features: Field selectable floating input signal travel time * Protection Rating: IP54 (Nema 2) * Product Line: Schneider Electric * Product Range: SpaceLogic Actuator * Product Series: MP500C-SR * Actuator Use: Pressure Independent Control Valves
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.