Electric Actuator, 120V, 1/15VDC INPT
Mfr # CP-8301-120
Zoro # G2085148
product price:Â $418.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Schneider Electric
For Use With Mfr. Model Number
MP-461-600
Standards
cULus
Input Voltage
120V AC, 20V DC
Product Type
Actuator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CP-8301-120
Zoro #
G2085148
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
4 in
Overall Width
4 in
Overall Depth
3 1/4 in
Details
Fits Brand
Schneider Electric
Item
Actuator
For Use With Mfr. Model Number
MP-461-600
Standards
cULus
Input Voltage
120V AC, 20V DC
Product Type
Actuator
Maximum Operating Temperature
140 Degrees F
Full Load Current
50 mA
NEMA Rating
1
Power Consumption
4.8 VA
Minimum Operating Temperature
-40 Degrees F
Electrical Connection Type
Hardwired
Housing Color
Black
Description
Actuator, Input Voltage 120V AC, 20V DC, Electrical Connection Type Hardwired, NEMA Rating 1, Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.