Electric Actuator, 120V, 133 lb.-in.

  • Mfr # MA41-7150-502

  • Zoro # G2085769


product price:  $623.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Globe Valves
Includes
(2) Switch
For Use With Mfr. Model Number
VA-7223-553-4-9
Standards
CE, cULus, UL 873
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA41-7150-502
Zoro #
G2085769
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
11 5/8 in
Overall Width
4 in
Overall Depth
6 1/8 in

Details

Fits Brand
Schneider Electric
Application
Globe Valves
Item
Damper Actuator
Includes
(2) Switch
For Use With Mfr. Model Number
VA-7223-553-4-9
Standards
CE, cULus, UL 873
Input Voltage
120V AC
Product Type
Damper Actuator
IP Rating
IP54
Electrical Connection Type
Hardwired
Shaft Type
Damper Shaft
Contact Form
SPST
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
22 Degrees F
Rated Torque
133 lb-in
Power Consumption
10 VA
For Shaft Shape
Round, Square
NEMA Rating
2
Stroke Degree
95 +/- 5 Degrees
Spring Return
Spring Return
Shaft Rotation
CW/CCW
Valve Application
Valve
Number of Auxiliary Switches
2
Output Signal
2 to 10V DC
Full Load Current
20 mA

Description

Damper Actuator, Valve Application Valve, Rated Torque 133 lb-in, Input Voltage 120V AC, Output Signal 2 to 10V DC, Contact Form SPST, Electrical Connection Type Hardwired, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Shaft Type Damper Shaft, Shaft Rotation CW/CCW, Stroke Degree 95 +/- 5 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 22 Degrees F, Overall Width 4 in, For Shaft Shape Round, Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.