Electric Actuator, 120V, 150 lb.-in.

  • Mfr # MA40-7170

  • Zoro # G2085629


product price:  $770.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Globe Valves
For Use With Mfr. Model Number
VA-8213-556-5-13
Includes
Direct Mount, Spring Return
Standards
CE, cULus, UL 873
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA40-7170
Zoro #
G2085629
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
4 in
Overall Height
11 1/4 in
Overall Depth
7 1/8 in

Details

Fits Brand
Schneider Electric
Application
Globe Valves
Item
Actuator
For Use With Mfr. Model Number
VA-8213-556-5-13
Includes
Direct Mount, Spring Return
Standards
CE, cULus, UL 873
Input Voltage
120V AC
Product Type
Actuator
Rated Torque
150 lb-in
Power Consumption
8.4 VA
Minimum Operating Temperature
-25 Degrees F
Spring Return
Spring Return
IP Rating
IP56
Electrical Connection Type
Hardwired
Output Signal
2 to 10V DC
NEMA Rating
4
Contact Form
SPDT
Shaft Type
Damper Shaft
Stroke Degree
92 +/- 1 Degrees
Full Load Current
20 mA
For Shaft Shape
Round, Square
Maximum Operating Temperature
140 Degrees F
Valve Application
Valve
Shaft Rotation
CW/CCW

Description

Actuator, Valve Application Valve, Rated Torque 150 lb-in, Input Voltage 120V AC, Output Signal 2 to 10V DC, Contact Form SPDT, Electrical Connection Type Hardwired, NEMA Rating 4, IP Rating IP56, Spring Return Spring Return, Shaft Type Damper Shaft, Shaft Rotation CW/CCW, Stroke Degree 92 +/- 1 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -25 Degrees F, Overall Width 4 in, For Shaft Shape Round, Square, Application Globe Valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.