Schneider

Electric Actuator, 120V, 150 lb.-in.

Schneider Electric Actuator, 120V, 150 lb.-in. MS40-7170
Hover or click to zoom Tap to zoom
  • Item: Electric Actuator, 120V, 150 lb.-in., Proportional
  • Includes: Direct Mount, Spring Return
  • Fits Brand: Schneider Electric
  • For Use With Mfr. Model Number: VS-7223-572-4-10
  • Product Type: Electric Actuator, 120V, 150 lb.-in., Proportional
  • Country of Origin (subject to change): United States
See full product details
$919.07

Subtotal: $919.07

Schneider #MS40-7170 Specifications

  • Item: Electric Actuator, 120V, 150 lb.-in., Proportional
  • Includes: Direct Mount, Spring Return
  • Fits Brand: Schneider Electric
  • For Use With Mfr. Model Number: VS-7223-572-4-10
  • Product Type: Electric Actuator, 120V, 150 lb.-in., Proportional
  • Country of Origin (subject to change): United States

Description

Electric Actuator, 120V, 150 lb.-in., Proportional, For Use With Mfr. Model Number VS-7223-572-4-10, Fits Brand Schneider Electric, Includes Direct Mount, Spring Return

Restrictions and Compliance

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Schneider #MS40-7170

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.