Electric Actuator, 120V, 2-Position

  • Mfr # MA-5210-500

  • Zoro # G2085723


product price:  $1,536.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Dampers, Valves
Includes
Auxiliary Switch
Input Voltage
120V AC
Standards
CE, CSA, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA-5210-500
Zoro #
G2085723
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
3 1/4 in
Overall Depth
3 3/4 in
Overall Height
6 3/4 in

Details

Fits Brand
Schneider Electric
Application
Dampers, Valves
Item
Actuator
Includes
Auxiliary Switch
Input Voltage
120V AC
Standards
CE, CSA, UL Listed
Product Type
Actuator
Output Signal
1 Auxiliary Switch
Power Rating
14W
Spring Return
Spring Return
Maximum Operating Temperature
140 Degrees F
Stroke Degree
60 Degrees ; 90 Degrees
Power Consumption
18 VA
Shaft Rotation
CW/CCW
Housing Material
Steel
Valve Application
Damper and Valve
Time to Open
60 sec
Minimum Operating Temperature
0 Degrees F
NEMA Rating
1
Contact Form
SPDT
Full Load Current
10 A
Electrical Connection Type
Hardwired

Description

Actuator, Valve Application Damper and Valve, Input Voltage 120V AC, Output Signal 1 Auxiliary Switch, Contact Form SPDT, Electrical Connection Type Hardwired, NEMA Rating 1, Spring Return Spring Return, Shaft Rotation CW/CCW, Stroke Degree 60 Degrees ; 90 Degrees , Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Width 3 1/4 in, Application Dampers, Valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.