Electric Actuator, 24V, 1100" Proportional
Mfr # MP-351-101
Zoro # G2085909
product price:Â $1,755.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Schneider Electric
Input Voltage
24V
Product Type
Actuator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MP-351-101
Zoro #
G2085909
UPC #
-
Country of Origin
Mexico
Details
Fits Brand
Schneider Electric
Item
Actuator
Input Voltage
24V
Product Type
Actuator
Description
Actuator, Input Voltage 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.