Electric Actuator, 24V, 2-Position
Mfr # MA51-7203
Zoro # G2085793
product price:Â $558.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Schneider Electric
Application
Valves
Includes
Direct Mount, Spring Return
For Use With Mfr. Model Number
VA-7313-593-4-9
Standards
CE, cULus, UL 873
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MA51-7203
Zoro #
G2085793
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
2 1/2 in
Overall Depth
10 5/8 in
Overall Height
7 in
Details
Fits Brand
Schneider Electric
Application
Valves
Item
Damper Actuator
Includes
Direct Mount, Spring Return
For Use With Mfr. Model Number
VA-7313-593-4-9
Standards
CE, cULus, UL 873
Input Voltage
24V AC/DC
Product Type
Damper Actuator
Contact Form
SPDT
Power Rating
7.5W
Shaft Rotation
CCW
Spring Return
Spring Return
Valve Application
Valve
Electrical Connection Type
Hardwired
Power Consumption
9.8 VA
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
0 Degrees F
IP Rating
IP54
NEMA Rating
2
Full Load Current
0.29 A
Description
Damper Actuator, Valve Application Valve, Input Voltage 24V AC/DC, Contact Form SPDT, Electrical Connection Type Hardwired, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Shaft Rotation CCW, Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Width 2 1/2 in, Application Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.