Zoro Homepage

Electric Actuator, 24V, 35lb-in, 0 to 10VDC

  • Mfr # MS41-6043

  • Zoro # G2086259


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Dampers
For Use With Mfr. Model Number
VF-2213-505-9-3
Includes
Spring Return
Input Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS41-6043
Zoro #
G2086259
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 1/2 in
Overall Depth
2 3/8 in
Overall Width
2 3/4 in

Description

Actuator, Valve Application Damper, Rated Torque 44 lb-in, Input Voltage 24V AC, Output Signal 0 to 10V DC, Electrical Connection Type Hardwired, NEMA Rating 2, IP Rating IP54, Spring Return Non-Spring Return, Time to Close 150 sec, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees ; 95 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 130 Degrees F, Minimum Operating Temperature -25 Degrees F, Weight 1.06 lb, Overall Width 2 3/4 in, Application Dampers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.