Electric Actuator, 24V, Floating, 70 lb.-in

  • Mfr # MF41-6083

  • Zoro # G2086222


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Dampers
Includes
Direct Mount, Spring Return
Standards
CE, cULus
Input Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MF41-6083
Zoro #
G2086222
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
2 3/8 in
Overall Height
5 1/2 in
Overall Width
2 3/4 in

Details

Fits Brand
Schneider Electric
Application
Dampers
Item
Actuator
Includes
Direct Mount, Spring Return
Standards
CE, cULus
Input Voltage
24V AC
Product Type
Actuator
Stroke Degree
90 Degrees ; 95 Degrees
Maximum Operating Temperature
130 Degrees F
NEMA Rating
2
Spring Return
Non-Spring Return
Power Consumption
3.3 VA
Minimum Operating Temperature
-25 Degrees F
Time to Close
108 sec
Time to Open
90 sec
Output Signal
0 to 10V DC
Weight
1.06 lb
Shaft Rotation
CW/CCW
Electrical Connection Type
Hardwired
Housing Material
Plastic
Rated Torque
88 lb-in
Valve Application
Damper
Number of Auxiliary Switches
2
IP Rating
IP54
Plenum Rating
Plenum Rated

Description

Actuator, Valve Application Damper, Rated Torque 88 lb-in, Input Voltage 24V AC, Output Signal 0 to 10V DC, Electrical Connection Type Hardwired, NEMA Rating 2, IP Rating IP54, Spring Return Non-Spring Return, Time to Close 108 sec, Shaft Rotation CW/CCW, Stroke Degree 90 Degrees ; 95 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 130 Degrees F, Minimum Operating Temperature -25 Degrees F, Weight 1.06 lb, Overall Width 2 3/4 in, Application Dampers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.