Actuator, 50 sq. in., 5 to 10 psig
Mfr # MK-6611
Zoro # G2086030
product price: $502.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Schneider Electric
Application
Globe Valves
Type
Pneumatic
For Use With Mfr. Model Number
VB-7000, VK-7213-612-4-10
Mounting Style
Center Line of the Valve Body
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MK-6611
Zoro #
G2086030
UPC #
-
Country of Origin
United States
Dimensions
Air Connection Size
1/8 in
Compatible Valve Size
1 1/2 in, 2 in
Details
Fits Brand
Schneider Electric
Application
Globe Valves
Item
Pneumatic Valve Actuator
Type
Pneumatic
For Use With Mfr. Model Number
VB-7000, VK-7213-612-4-10
Mounting Style
Center Line of the Valve Body
Operating Temperature - Maximum
220 Degrees F
Housing Material
Aluminum
Return Action
Spring Return
Stroke
1/2 in
Spring Range Maximum
10 psi
Effective Diaphragm Area
50 sq in
Operating Temperature - Minimum
-20 Degrees F
Manufacturer Series
MK-6600
Air Connection Type
NPT
Spring Range Minimum
5 psi
Air Connection Gender
Female
Diaphragm Material
Neoprene
Control Pressure - Maximum
30 psi
Description
Pneumatic Valve Actuator, Air Connection Gender Female, Air Connection Size 1/8 in, Air Connection Type NPT, Application Globe Valves, Compatible Valve Size 1 1/2 in, 2 in, Control Pressure - Maximum 30 psi, Diaphragm Material Neoprene, Effective Diaphragm Area 50 sq in, Housing Material Aluminum, Manufacturer Series MK-6600, Mounting Style Center Line of the Valve Body, Operating Temperature - Maximum 220 Degrees F, Operating Temperature - Minimum -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.