Actuator Valve, 5 to 10 psig, 50 sq. in.
Mfr # MK-6811
Zoro # G2086268
product price: $522.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Schneider Electric
Application
Globe Valves
For Use With Mfr. Model Number
VK-8213-602-5-12
Type
Pneumatic
Product Type
Pneumatic Valve Actuator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MK-6811
Zoro #
G2086268
UPC #
-
Country of Origin
United States
Dimensions
Compatible Valve Size
2 1/2 in, 4 in, 5 in
Air Connection Size
1/8 in
Details
Fits Brand
Schneider Electric
Application
Globe Valves
Item
Pneumatic Valve Actuator
For Use With Mfr. Model Number
VK-8213-602-5-12
Type
Pneumatic
Product Type
Pneumatic Valve Actuator
Manufacturer Series
MK-6800
Housing Material
Aluminum
Control Pressure - Maximum
30 psi
Stroke
1 in
Diaphragm Material
Neoprene
Return Action
Spring Return
Spring Range Maximum
10 psi
Air Connection Type
NPT
Operating Temperature - Maximum
220 Degrees F
Spring Range Minimum
5 psi
Effective Diaphragm Area
50 sq in
Operating Temperature - Minimum
-20 Degrees F
Air Connection Gender
Female
Mounting Style
Center Line of the Valve Body
Description
Pneumatic Valve Actuator, Air Connection Gender Female, Air Connection Size 1/8 in, Air Connection Type NPT, Application Globe Valves, Compatible Valve Size 2 1/2 in, 4 in, 5 in, Control Pressure - Maximum 30 psi, Diaphragm Material Neoprene, Effective Diaphragm Area 50 sq in, Housing Material Aluminum, Manufacturer Series MK-6800, Mounting Style Center Line of the Valve Body, Operating Temperature - Maximum 220 Degrees F, Operating Temperature - Minimum -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.