Zoro Homepage

Adaptor Plate, 90 deg. Control Adaptor

  • Mfr # VW3A9920

  • Zoro # G5073962


product price: $75.55
/ea
Free Shipping & Returns

Key Features

For Use With
Variable Speed Drive ATV320B @ 0.18 to 2.20kW, 200 to 240V, single-phase, ATV320B @ 0.37 to 4.00kW, 380 to 500V, three-phase, ATV32 @ 0.18 to 2.20kW, 200 to 240V, single-phase, ATV32 @ 0.37 to 4.00kW, 380 to 500V, three-phase
Depth
5.0 in
Width
2.2 in
Function
90 Degrees Control Adaptor
Application
Mounting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW3A9920
Zoro #
G5073962
UPC #
00785901822585
Country of Origin
Indonesia

Dimensions

Depth
5.0 in
Width
2.2 in

Details

Item
Adaptor Plate
For Use With
Variable Speed Drive ATV320B @ 0.18 to 2.20kW, 200 to 240V, single-phase, ATV320B @ 0.37 to 4.00kW, 380 to 500V, three-phase, ATV32 @ 0.18 to 2.20kW, 200 to 240V, single-phase, ATV32 @ 0.37 to 4.00kW, 380 to 500V, three-phase
Function
90 Degrees Control Adaptor
Application
Mounting
Used For
Variable Speed Drives
Mfr. Stock No.
VW3A9920
Type
Mechanical
Accessory Type
Adaptor Plate

Description

Adaptor Plate, For Use with Series Altivar 32, Altivar 320B, For Use With Variable Speed Drive ATV320B @ 0.18 to 2.20kW, 200 to 240V, single-phase, ATV320B @ 0.37 to 4.00kW, 380 to 500V, three-phase, ATV32 @ 0.18 to 2.20kW, 200 to 240V, single-phase, ATV32 @ 0.37 to 4.00kW, 380 to 500V, three-phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.